Hi-Lok-ratchet, fine tooth 1/4″ SBA.4.5° L.117mm

Article no.: 11110010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 11110010
EAN / GTIN 4018754282920
Manufacturer number 11110010
L-Number L60010 6246

Description

Description:

  • Reversible
  • 80 tpi
  • Patented
  • With axial bore through the turned part and locking of the inserts
  • For screwing Hi-Lok bolts in the aviation industry
  • For working in confined spaces, with a working angle of only 4.5°
  • FOD-preventive by screwless design

Feature:

  • a: 10,7 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • External square drive (inch): 1/4″
  • Length [mm): 117 mm
  • Number of teeth: 80
  • Weight: 88 g
  • Width mm (b): 22,6 mm
  • Working angle: 4.5 °

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart