1/4″ QuickRelease speeder brace L.440mm

Article no.: 11100005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 1 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 11100005
    EAN / GTIN 4018754285938
    Manufacturer number 11100005
    L-Number L60010 6132

    Description

    Description:

    • With steel handle
    • For greater axial power transmission, separate plate handle for attaching
    • Working radius 70 mm
    • With QuickRelease safety lock
    • Patented

    Feature:

    • External square drive (inch): 1/4″
    • Length [mm): 440 mm
    • Weight: 354 g

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart