Spline Micrometer 100-125mm, 3mm Measuring Face

Article no.: 111-119
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 111-119
EAN / GTIN 4946368008851
Manufacturer number 111-119
L-Number L40010 4715

Description

Description:

This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.

Feature:

Digital/Analogue: Analogue
Measuring range: 100 - 125
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart