Spline Micrometer 50-75mm, 3mm Measuring Face

Article no.: 111-117
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 111-117
    EAN / GTIN 4946368008837
    Manufacturer number 111-117
    L-Number L40010 471

    Description

    Description:

    This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 50 - 75
    Graduation: 0.01 mm
    Limit value of the measurement deviation J MPE: ±3 µm
    Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart