Spline Micrometer 0-25mm, 3mm Measuring Face

Article no.: 111-115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 111-115
EAN / GTIN 4946368008813
Manufacturer number 111-115
L-Number L40020 192

Description

Description:

This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±3 µm
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), screwdriver, 1x battery

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart