MARTOR SECUNORM SMARTCUT MDP 110700 , 1 in single unit box

Article no.: 110700.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Film cutter

    Identification numbers & Classifications

    Article number 110700.02
    EAN / GTIN 4002632917936
    Manufacturer number 110700.02
    L-Number L60170 347

    Description

    Description:

    Yes, a cutting tool can be this SMART. Metal detectable.
    Make one cut with this knife and you'll know immediately why it's called a SMART cut. Its light and compact shape is SMART. The fact that it is suitable for almost all types of cutting material is SMART. What's also smart, is that you can use it in sensitive industries without thinking twice. Because its plastic handle is metal detectable and it has a stainless steel blade. Good to know, isn't it?
    • Basic material:
      Metal detectable plastic
    • Can be metal detected
      A cutting tool, or parts of it, can get lost while working. But only for a short while. Because the plastic that can be detected by a metal detector ensures you can find it again quickly.
    • One way, two advantages
      The SECUNORM SMARTCUT MDP is a disposable safety knife. What that means for you: no risk of injury when changing the blade. The blade also cannot get lost in the production process.
      With the right hand? With the left hand? The question does not arise. Because we have put a slider on to the SECUNORM SMARTCUT MDP that is accessible from both sides. Choose for yourself!
    • Perfect handling
      The product does not only look handy. Its small, rounded handle actually fits very well in your hand. What's more: the slider is fitted with grooves so that your thumb doesn't slip.
    • Main cutting materials:
      Wrapping, stretch and shrink foil
      Tape
      Cardboard: up to 2-ply
      Layers of foil or paper

    Feature:

    • Handle: Double-sided slider
    • Handling: Right and left handers
    • Safety technology I: High safety (SECUNORM)
    • Safety technology II: Automatic blade retraction
    • Ergonomics: Particularly ergonomic
    • Cutting depth (summarized): 11, 6 mm
    • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
    • Abrasion properties: Abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Metal detectable plastic
    • soft grip: no
    • Metal detectable: yes
    • Blade thickness (disposable knife): 0, 63 mm
    • Blade exit length (max): 13, 7 mm
    • Mounted blade stainless (knife): yes
    • Blade change without tools: no
    • Blade change lockable: no
    • Possible as promotional item: yes
    • GS mark (text): TÜV-certified

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart