Impact ball joint Square, solid 25 mm (1 inch) Square, hollow 25 mm (1 inch) With hinge - for working in areas with restricted access and for getting around obstructive edges

Article no.: 1106S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 1106S
    EAN / GTIN 4000896002719
    Manufacturer number 1106S
    L-Number L60140 3271

    Description

    Description:

    • With hinge - for working in areas with restricted access and for getting around obstructive edges
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: burnished, oiled
    • DIN 3121
    • Made in Germany
    • Drive: Square, hollow 25 mm (1 inch)
    • Output: Square, solid 25 mm (1 inch)
    • Dimensions / length: 125 mm
    • Net weight: 1.25 kg
    • For impact operation

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart