Impact extension ∙ 1 inch (25 mm) square, hollow ∙ 1 inch (25 mm) square, solid ∙ Length: 180 mm

Article no.: 1105S-7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 1105S-7
EAN / GTIN 4000896002702
Manufacturer number 1105S-7
L-Number L60140 2272

Description

Description:

  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3121
  • Made in Germany
  • Drive: Square, hollow 25 mm (1 inch)
  • Output: Square, solid 25 mm (1 inch)
  • Dimensions / length: 180 mm
  • Net weight: 1.34 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart