Drive handle 1/4″ L.150mm

Article no.: 11050011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 11050011
EAN / GTIN 4018754157228
Manufacturer number 11050011
L-Number L60010 2607

Description

Description:

  • With 1/4″ internal square in the end of the handle
  • DIN 3122/ISO 3315

Feature:

  • External square drive (inch): 1/4″
  • Length [mm): 150 mm
  • Weight: 105 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart