Truck for appliances

Article no.: 11050
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification numbers & Classifications

Article number 11050
EAN / GTIN 4017976010502
Manufacturer number 11050
L-Number L90080 891

Description

Version:

mounted

Description:

Truck for appliances eases the transport of heavy equipment on flat surfaces and particularly on stairs. Welded steel tube construction, powder coated, blue RAL 5007. Wide rubber pads and non-slip cover on the blades. Wheel hubs with roller bearings. Features: large pneumatic tyres, wheel spiders with 3 solid rubber, blue-grey ″trackless″, tyres each 160 x 40 mm (Pneumatic tyres and wheel spiders can be used alternately on one axle.), solid rubber support wheels 160 x 40 mm, ″trackless″ (This makes the truck easy to move when lowered.), wheel locks on the support wheels (enabling these to be used as brakes when negotiating stairs.), the handlebar is height adjustable and can be turned through 180° (enabling it to be properly adjusted for any transport situation), tension belt to secure the load. Delivery including: pneumatic tyres, wheel spiders, carrier spar and clamping band

Feature:

Total load capacity (kg): 400
Blade width (mm): 550
Blade depth (mm): 190
Total width (mm): 700
Total height (mm): 1300
Tyres: Pneumatic
Wheel size (mm): 300 x 100

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart