{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S1P | |
Standard | EN ISO 20345:2011 | |
EU shoe size | 38 | |
Colour | black / red | |
Type of product | Safety sandals |
Article number |
11021-38
Copy |
|
EAN / GTIN |
4030839287934
Copy |
|
Manufacturer number |
11021-38
Copy |
|
L-Number |
L00790 5507
Copy |
|
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |