1/4″ QR Socket wrench extension L.355mm

Article no.: 11011514
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 11011514
Copy
EAN / GTIN 4018754324590
Copy
Manufacturer number 11011514
Copy
L-Number L60010 7603
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With recessed quick-change QR button
  • DIN 3123 / ISO 3316
  • With ball lock
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 11,6 mm
  • External square drive (inch): 1/4″
  • Gr.: 14
  • Length [mm): 355 mm
  • Square drive inside (inch): 1/4″
  • Weight: 150 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart