1/4″ QR Socket wrench extension L.150mm

Article no.: 11011506
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 11011506
    EAN / GTIN 4018754324583
    Manufacturer number 11011506
    L-Number L60010 7450

    Description

    Description:

    • With recessed quick-change QR button
    • DIN 3123 / ISO 3316
    • With ball lock
    • Chrome alloy steel, chrome-plated.

    Feature:

    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • d: 11,6 mm
    • External square drive (inch): 1/4″
    • Gr.: 6
    • Length [mm): 150 mm
    • Square drive inside (inch): 1/4″
    • Weight: 70 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart