1/4″ Extensions w.wobble-drive L.150mm

Article no.: 11010012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 11010012
EAN / GTIN 4018754103782
Manufacturer number 11010012
L-Number L60010 341

Description

Description:

  • Swivel angle up to 8° to each side
  • max. Load 40 N·m.

Feature:

  • d: 11,6 mm
  • External square drive (inch): 1/4″
  • Gr.: 6
  • Length [mm): 150 mm
  • Square drive inside (inch): 1/4″
  • Weight: 55 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart