MARTOR SECUNORM SMARTCUT 110100 , 1 in single unit box

Article no.: 110100.02
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 110100.02
EAN / GTIN 4002632920486
Manufacturer number 110100.02
L-Number L60170 846

Description

Description:

Yes, a cutting tool can be this SMART. With stainless steel blade.
Make one cut with this safety knife and you'll know immediately why it's called a SMART cut. Its light and compact shape is SMART. The fact that it is suitable for almost all types of cutting material is SMART. Automatic blade retraction in such a small housing is SMART. Its immense popularity as an attractive promotional knife definitely proves its SMARTness.
  • Basic material:
    Plastic
  • One use, two advantages
    The SECUNORM SMARTCUT is a disposable safety knife. For you, that means: no risk of injury when changing the blade. The blade will also not get lost in the production process.
  • Slider on both sides
    With the right hand? With the left hand? This question does not arise. Because we have fitted the SECUNORM SMARTCUT with a slider that is accessible from both sides. Choose for yourself!
    At only 17 g, the SECUNORM SMARTCUT is a genuine light weight. This also contributes to quick and efficient cutting. Without hands and arms getting tired.
  • Perfect handling
    The product does not only look handy. Its small, rounded handle really sits comfortably in your hand. And there’s much more: So that your thumb doesn’t slip, the slider has grooves.
  • You can’t lose it
    As compact as the SECUNORM SMARTCUT is - there is an eyelet for tethering the safety knife to you or the work station.
  • Main cutting materials:
    Wrapping, stretch and shrink foil
    Tape
    Cardboard: up to 2-ply
    Layers of foil or paper

Feature:

  • Handle: Double-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 11, 6 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Blade thickness (disposable knife): 0, 63 mm
  • Blade exit length (max): 13, 7 mm
  • Blade change without tools: no
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart