Socket set 32 ∙ 36 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60 ∙ 65 ∙ 70 ∙ 75 ∙ 80 Outside 12-point profile Square, hollow 25 mm (1 inch)

Article no.: 1100Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 1100Z
    EAN / GTIN 4000896002504
    Manufacturer number 1100Z

    Description

    Description:

    • With 12-point sockets
    • Sheet metal box (HAZET blue)
    • Made in Germany
    • Drive: Square, hollow 25 mm (1 inch)
    • Output: Outside 12-point profile
    • Wrench size: ∙ 32 ∙ 36 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60 ∙ 65 ∙ 70 ∙ 75 ∙ 80
    • Dimensions / length: 759 mm x 305 mm x 115 mm
    • Net weight: 32.4 kg
    • For manual operation
    • Number of tools: 17

    Supplied with:

    Socket ∙ 12-point 1100Z-32 ∙ 1100Z-36 ∙ 1100Z-41 ∙ 1100Z-46 ∙ 1100Z-50 ∙ 1100Z-55 ∙ 1100Z-60 ∙ 1100Z-65 ∙ 1100Z-70 ∙ 1100Z-75 ∙ 1100Z-80
    Handle bar 1114
    Sliding head 1115-1
    Reversible ratchet head 1116
    Extension 1117-8 ∙ 1117-16
    Universal joint 1121

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart