Micrometer Head, Differential Screw, 0-1mm, 0,0001mm, Spherical

Article no.: 110-108-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 110-108-10
EAN / GTIN 4946368861531
Manufacturer number 110-108-10

Description

Description:

This is a differential screw translator (extra-fine feed) type of micrometer head. It offers you the following benefits: Micrometer head with ultra-fine rate of travel. With its non-rotating spindle it is particularly suited to fine adjustments. The differential travel mechanism with double spindle enables ultra-sensitive travel

Feature:

Digital/Analog: Analog
Graduation: 0,0001 mm
Stem Ø: 12 mm
Inch-Metric: Metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart