Micrometer Head, Differential Screw 0-2,5mm

Article no.: 110-101
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 110-101
EAN / GTIN 4946368008592
Manufacturer number 110-101
L-Number L40010 81
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a differential screw translator (extra-fine feed) type of micrometer head. It offers you the following benefits: Micrometer head with ultra-fine rate of travel. With its non-rotating spindle it is particularly suited to fine adjustments. The differential travel mechanism with double spindle enables ultra-sensitive travel.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 2.5
Accuracy: ±5 µm / ±1.5 µm
Graduation: 0.001 mm
Limit value of measuring deviation J MPE: ±5 µm / ±1.5 µm
Scale: scale drum and sleeve satin chrome-plated
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart