Insulation Stripper with opening spring, universal insulated with multi-component grips, VDE-tested with tether attachment point for a tool tether chrome-plated 160 mm

Article no.: 11 06 160 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 11 06 160 T
    EAN / GTIN 4003773081418
    Manufacturer number 11 06 160 T
    L-Number L70010 1768

    Description

    Description:

    • for single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²
    • easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut
    • Pliers with integrated, insulated tether attachment point for a tool tether

    Feature:

    • Stripping capacities in square millimetres: 10mm²
    • Stripping capacities (diameter): Ø 5.0mm
    • AWG: 8
    • Drop Protection System: yes
    • VDE tested: yes
    • chrome-plated
    • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
    • Tethered Tools

    Standard:

    IEC 60900

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart