Contact Point Series 526, Anvil 4,0 mm (3.7 - 4.3 mm), with DLC Coating

Article no.: 10AAP249A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 10AAP249A
Manufacturer number 10AAP249A

Description

Description:

  • Split-ball probes 0,95-1,15 mm up to 6,7-7,3 mm range are protected by a diamond-like DLC coating.
  • Split-ball probes 7-18 mm are hard chrome plated DLC Black Diamond: Extremely high wear protection, due to low frictional resistance Safety due to high hardness and resistance Safety due to sustained accuracy and precision

Feature:

  • Marking on the measuring head (engraved): 4
  • Functions: Replacement contact points
  • A: 32mm
  • Range: 3.7 - 4.3mm
  • Remarks: Fitting on 526-153-20, 526-152-20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart