Painters trousers with stretch C152

Article no.: 109513301098C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / dunkelgrau
    Clothing size DE 152
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 109513301098C152
    EAN / GTIN 7330509658598
    Manufacturer number 109513301098C152

    Description

    Version:


    Main material
    60% cotton, 40% polyester, ripstop 250 g/m²

    Pockets
    Back pockets
    Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
    Leg pocket with bellow, pen pocket and inside phone pocket in mesh, Putty knife pocket with place for putty knife, knife, ruler pocket and brush
    Inset pockets with a zipper pocket

    Details
    Side hammer loop
    Plastic zipper fly
    D-ring

    Functionality
    Pre-bent knees
    Stretch panels in crotch, calf and knee pocket

    Reflex
    Reflective details

    Finish
    Adjustable hem with button

    Reinforcement
    CORDURA®-stretch reinforced kneepockets, CORDURA®-reinforced putty knife pocket

    Description:

    Smart functional painters trousers that withstand tough use. Stylishly designed trousers, extremely hard-wearing but still lightweight and flexible. The material is lightweight ripstop with good tear resistance and the ability to withstand wear and tear. The model has stretch panels in the crotch, on the knee and the calf for maximum flexibility. The top-loading kneepad pockets in CORDURA® stretch fabric, with stretch material both inside and outside, provide a more ergonomic fit. The trousers have a CORDURA®-reinforced filling knife pocket, knife pocket, discreete reflective details and an internal mesh phone pocket.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart