Painters trousers with stretch C148

Article no.: 109513301098C148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / dunkelgrau
Clothing size DE 148
Type of product Work trousers

Identification numbers & Classifications

Article number 109513301098C148
EAN / GTIN 7330509658574
Manufacturer number 109513301098C148

Description

Version:


Main material
60% cotton, 40% polyester, ripstop 250 g/m²

Pockets
Back pockets
Kneepad pockets – top loaded with flap and hook-and-loop closure. Stretch material both inside and out for a better ergonomic fit
Leg pocket with bellow, pen pocket and inside phone pocket in mesh, Putty knife pocket with place for putty knife, knife, ruler pocket and brush
Inset pockets with a zipper pocket

Details
Side hammer loop
Plastic zipper fly
D-ring

Functionality
Pre-bent knees
Stretch panels in crotch, calf and knee pocket

Reflex
Reflective details

Finish
Adjustable hem with button

Reinforcement
CORDURA®-stretch reinforced kneepockets, CORDURA®-reinforced putty knife pocket

Description:

Smart functional painters trousers that withstand tough use. Stylishly designed trousers, extremely hard-wearing but still lightweight and flexible. The material is lightweight ripstop with good tear resistance and the ability to withstand wear and tear. The model has stretch panels in the crotch, on the knee and the calf for maximum flexibility. The top-loading kneepad pockets in CORDURA® stretch fabric, with stretch material both inside and outside, provide a more ergonomic fit. The trousers have a CORDURA®-reinforced filling knife pocket, knife pocket, discreete reflective details and an internal mesh phone pocket.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart