Spindle 36 mm G 1″ 500 mm

Article no.: 1084712
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spindle

    Identification numbers & Classifications

    Article number 1084712
    EAN / GTIN 4036976113327
    Manufacturer number 1084712

    Description

    Description:

    • Twisted/riveted thrust piece (tip)
    • Spindle head with hexagon drive and impulse impact surface
    • Nitrocarburized spindle surface, wear and corrosion resistant
    • Rolled fine thread, with the same effort - more pressure
    • In heat-treated steel as per EN 10083
    • spindle remains smooth and clean - no need to grease or oil

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • REACH registration available: no
    • Reversible arms available: no
    • Spindle thread size: G 1″
    • Total length [mm]: 99 mm
    • Usable thread length [mm]: 500 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 36

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart