Spindle 27 mm G 3/4″ 200 mm

Article no.: 1084666
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1084666
EAN / GTIN 4036976110784
Manufacturer number 1084666
L-Number L60160 6065

Description

Description:

  • Twisted/riveted thrust piece (tip)
  • Spindle head with hexagon drive and impulse impact surface
  • Nitrocarburized spindle surface, wear and corrosion resistant
  • Rolled fine thread, with the same effort - more pressure
  • In heat-treated steel as per EN 10083
  • spindle remains smooth and clean - no need to grease or oil

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: G 3/4″
  • Total length [mm]: 280 mm
  • Usable thread length [mm]: 200 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 27

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart