Spindle 22 mm G 1/2″ 250 mm

Article no.: 1084631
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1084631
EAN / GTIN 4036976111415
Manufacturer number 1084631

Description

Description:

  • Twisted/riveted thrust piece (tip)
  • Spindle head with hexagon drive and impulse impact surface
  • Nitrocarburized spindle surface, wear and corrosion resistant
  • Rolled fine thread, with the same effort - more pressure
  • In heat-treated steel as per EN 10083
  • spindle remains smooth and clean - no need to grease or oil

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle thread size: G 1/2″
  • Total length [mm]: 310 mm
  • Usable thread length [mm]: 250 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 22

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart