Diamond reciprocating saw blade for cast iron 200x19x1,0 mm

Article no.: 10833800RDG
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 200 mm
Type of product Sabre saw blade

Identification & Classification

Article number 10833800RDG
Copy
EAN / GTIN 082472108330
Copy
Manufacturer number 10833800RDG
Copy
L-Number L51190 112
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Nickel alloy diamond grit maintains sharpness to keep sawing when conventional carbide tipping fails
  • Lower blade thickness allows thinner, faster cuts (up to 3x faster*)
  • Unlike bulky chain tube cutters that break tubes, fray and leave uneven cuts, LENOX DIAMOND™ cuts cleanly
  • A durable chrome alloy steel support adds stability
  • *Speed measured cutting a 4-inch cast iron pipe at maximum speed vs. leading competitor model

Content:

1 piece

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart