4-way-stretch painter's trousers C152

Article no.: 107916451098C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß / dunkelgrau
    Clothing size DE 152
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 107916451098C152
    EAN / GTIN 7330509743355
    Manufacturer number 107916451098C152

    Description

    Version:


    Main material
    94% polyester, 6% elastane, 4-way stretch, 320g/m²

    Pockets
    Back pockets with bellow
    Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket in mesh, Leg pocket with zipper
    Knee protection pockets
    Nail pockets - extra wide fitted with tool holders and additional tool compartments and extra pockets with zip
    Inset pocket with hidden zipper pocket

    Details
    Removable ID pocket
    Knife holder with button
    Plastic zipper fly
    Inner leg seam with 3-needle stitching
    Metal buttons
    D ring in waistline
    Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back

    Reflex
    Reflective detail on leg pocket, Reflective detail on calf

    Reinforcement
    CORDURA®-stretch reinforced kneepockets, Reinforced nail pockets, putty knife pocket, back pockets and back on the leg bottom

    Functionality
    4-way stretch

    Finish
    Leg bottom with reinforcement on back

    Description:

    These supple and comfortable painter's trousers with tapered legs offer ease of movement and are extremely soft. These trousers are engineered to stand up to tough jobs without compromising comfort and fit. The material is a smooth 4-way-stretch fabric which is strong and stretchable in all directions. The trousers have advanced details and specially-designed pockets for brushes and putty and painting knives, plus holster pockets. The knee pad pocket is reinforced with CORDURA® stretch fabric on the outside and stretch fabric on the inside for increased freedom of movement. Soft, stretch mesh fabric at the back of the knee for good ventilation. Leg hem with reinforcement at the back provides effective protection against wear.

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart