Cart for sheet material

Article no.: 1076
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Panel trolley

    Identification numbers & Classifications

    Article number 1076
    EAN / GTIN 4017976010762
    Manufacturer number 1076
    L-Number L90080 551

    Description

    Version:

    disassembled

    Description:

    For longitudinal transport of bulky wooden boards and plastic sheets. Tubular steel construction with steel sheet blade, powder coated blue RAL 5007. Wheels with pneumatic tyres. Hubs with roller bearings. 2 support wheels 50 mm Ø. For the longitudinal transport of large-area wooden and plastic panels. Flat packed delivery.

    Feature:

    Total load capacity (kg): 350
    Blade width (mm): 200
    Blade depth (mm): 500
    Total width (mm): 680
    Total height (mm): 1440
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart