Dial Gauge Micrometer 75-100mm, without Indicator

Article no.: 107-204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 107-204
EAN / GTIN 4946368440613
Manufacturer number 107-204
L-Number L40010 8725

Description

Description:

This Dial Gauge Micrometer allows you to quickly measure mass-produced parts. It offers the following benefits:
  • Designed to mount a dial or a Digital indicator for direct GO/NG judgement of mass-produced parts.
  • You can take rapid measurements thanks to its anvil retracting trigger.
  • 3 mm anvil retracting stroke.
  • Feature:

    Measuring range: 75 - 100
    Graduation: 0.01 mm
    Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart