MARTOR LARGE SPECIAL PURPOSE BLADE 107 , 5 in transparent pack

Article no.: 107.62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 107.62
EAN / GTIN 4002632800801
Manufacturer number 107.62

Description

Description:

LARGE SPECIAL PURPOSE BLADE NO. 107 from MARTOR is a high-quality blade made of steel with a serrated edge. It is very sharp and has one usable cutting edge. The blade is 173.7 mm long, 18.7 mm wide and 0.80 mm thick.

LARGE SPECIAL PURPOSE BLADE No. 107 is available under order number 107.62 in a transparent pack of 5.
    Ground:
    Serrated edge
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Serrated edge
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart