Drum trolley

Article no.: 1066
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
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
Type of product Barrel truck

Identification numbers & Classifications

Article number 1066
EAN / GTIN 4017976010663
Manufacturer number 1066
L-Number L90080 152

Description

Version:

mounted

Description:

Welded tubular steel, powder-coated, RAL blue 5007, durable surface protection. Wheels with pneumatic tyres, hubs with roller bearings. Suitable for all rimmed 200 litre drums.

Feature:

Total load capacity (kg): 300
Total width (mm): 680
Total height (mm): 1600
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart