Drum trolley

Article no.: 1065
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
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
Type of product Barrel truck

Identification numbers & Classifications

Article number 1065
EAN / GTIN 4017976010656
Manufacturer number 1065
L-Number L90080 119

Description

Version:

mounted

Description:

Welded tubular steel, powder-coated, RAL blue 5007, durable surface protection. Wheels with solid rubber tyres, hubs with roller bearings. Suitable for all rimmed 200 litre drums.

Feature:

Total load capacity (kg): 300
Total width (mm): 680
Total height (mm): 1600
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart