Reducer ∙ 3/4 inch (20 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 52.3 mm

Article no.: 1058-2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 1058-2
Copy
EAN / GTIN 4000896002078
Copy
Manufacturer number 1058-2
Copy
L-Number L60140 21
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Reducer Inside square input 20 = 3/4″ → Outside square output 12.5 = 1/2
  • Locking ball
  • Replaceable square 1058-02A
  • With bolt for locking pin retaining
  • Surface: TIN coated
  • DIN 3123, ISO 3316
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 52.3 mm
  • Net weight: 0.25 kg
  • For manual operation

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart