Mounted points resin bonded 20x25-6x40 mm A36Q4 B84 PREMIUM cast iron

Article no.: 105367
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding point

    Identification numbers & Classifications

    Article number 105367
    EAN / GTIN 9003171053678
    Manufacturer number 105367

    Description

    Description:

    The PREMIUM resin points for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety in daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on cast iron and deliver the highest quality results.

    Feature:

    • Form: 52ZY GRINDING POINT
    • Specification : A 36 Q4 B84
    • Dimension (D x T - S x L): 20 x 25 - 6 x 40 mm
    • Diameter: 20 mm
    • Thickness: 25 mm
    • Grain size: 36
    • Vs /max: 50 m/s
    • Material suitability: Casting materials
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity
    • Particularly suitable for difficult-to-reach places
    • High economic efficiency

    Application:

    • For work such as deburring, bevelling and edge breaking on cast iron

    Recommendation:

    • Grit size 20 – 46 for rough grinding
    • Note different grades according to specification:
      • P: for high abrasiveness
      • Q: for universal use
      • S: for long lifetime
    • Note operating speed of max. 50 m/s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart