Pipe cutter PVC 42 mm

Article no.: 10507481
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 10507481
Copy
EAN / GTIN 5706915074819
Copy
Manufacturer number 10507481
Copy
L-Number L51190 160
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • Perfect cuts, straight and easy: A specially designed pipe support ensures optimum guidance of the serrated stainless steel blade.
  • Comfortable handle:Rubberised grip for a secure hold when cutting, even in wet or dirty working environments.
  • Easy opening & closing: Well-placed release for one-handed operation of the pipe cutter, while the locking tab holds the blade in position.
  • For all types of plastic pipes such as PVC, CPVC, PEX, PE & PB pipes and flexible tubing: Cuts up to 1-1/4″ nominal (1-5/8″ max. ad - 42 mm)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart