PRO plastic pipe cutter CU/INOX 3-35 mm

Article no.: 10507460
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 10507460
Copy
EAN / GTIN 5706915074604
Copy
Manufacturer number 10507460
Copy
L-Number L51190 303
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • The LENOX® Cu-INOX Pro pipe cutters are extremely powerful and high-precision pipe cutters with telescopic feed. Zinc die-cast body and stainless steel counter-pressure rollers (4 rollers for precise pipe guidance).
  • Does not move during cutting: No slipping thanks to 4 roller guide.
  • Professional deburring: Clean and easy deburring of tubes by means of replaceable deburring blade.
  • No damage to cutting wheels: Full stop system prevents contact of wheels and rollers.
  • Easy to use: Easy and quick change of wheels.
  • Convenient storage: Spare cutting wheel can be stored in the handle.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart