Outside Microm. Anvil Extension Collar 56-60"

Article no.: 105-432
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 105-432
EAN / GTIN 4946368610641
Manufacturer number 105-432
L-Number L40010 9518

Description

Description:

This Outside Micrometer comes with Extension Anvil Collars. It offers you the following benefits: The collars have a stable and rugged yet lightweight tube construction, and are ideal for large micrometers. The 50mm spindle stroke gives you extended range compared to standard spindle types. Anvil collars extend the measuring range even further. The setting standards supplied cover the whole measuring range.

Feature:

Digital/Analogue: Analogue
Measuring range: 56 - 60″
Accuracy: ±[0.00008+0.00004*(L/4)]″, L = max. measuring range (inches)
Graduation: 0.001″
Remarks: With adjustable workpiece support 100 mm
Scale: Scale drum and sleeve satin chrome-plated, ø21 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, setting standards, anvils, adjustable stop (for versions over 40″ mm measuring range)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart