Outside Microm. Anvil Extension Collar 600-700mm

Article no.: 105-104
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 105-104
Copy
EAN / GTIN 4946368007526
Copy
Manufacturer number 105-104
Copy
L-Number L40010 9417
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Outside Micrometer comes with Extension Anvil Collars. It offers you the following benefits: The collars have a stable and rugged yet lightweight tube construction, and are ideal for large micrometers. The 50mm spindle stroke gives you extended range compared to standard spindle types. Anvil collars extend the measuring range even further. The setting standards supplied cover the whole measuring range.

Feature:

Digital/Analogue: Analogue
Measuring range: 600 - 700
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome-plated, Ø 21 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standards, anvils, adjustable stop (for versions over 1,000 mm measuring range)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart