MARTOR LARGE SPECIAL PURPOSE BLADE 105 , 5 in transparent pack

Article no.: 105.62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 105.62
    EAN / GTIN 4002632919657
    Manufacturer number 105.62
    L-Number L60170 766

    Description

    Description:

    LARGE SPECIAL PURPOSE BLADE NO. 105 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 110.8 mm long, 18.7 mm wide and 0.80 mm thick.

    LARGE SPECIAL PURPOSE BLADE No. 105 is available under order number 105.62 in a transparent pack of 5.
      Ground:
      Standard ground
    • Blade facets:
      Double bevel edge-ground

      Blade characteristics:
      1-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Blade grinding: Standard ground
    • Blade facets: Double bevel edge-ground
    • No. of cutting edges: 1
    • Cutting edges: 1-cutting edge blade

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart