Smooth-jawed adjustable wrench, 375 mm

Article no.: 105.375
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adjustable spanners

    Identification numbers & Classifications

    Article number 105.375
    EAN / GTIN 3148511313602
    Manufacturer number 105.375
    L-Number L60130 1552

    Description

    Description:

    • Schraubenschluessel A.375 Laenge 375

    Feature:

    • A [mm]: 80
    • B [mm]: 45
    • E [mm]: 13
    • E1 [mm]: 22
    • L [mm]: 375
    • Weight in grams: 1500

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart