Smooth-jawed adjustable wrench, 230 mm

Article no.: 105.230
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 105.230
EAN / GTIN 3148511313206
Manufacturer number 105.230
L-Number L60130 1834

Description

Description:

  • Schraubenschluessel A.64 Laenge 230

Feature:

  • A [mm]: 60
  • B [mm]: 34
  • E [mm]: 10
  • E1 [mm]: 17
  • L [mm]: 230
  • Weight in grams: 480

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart