Dial Gauge, Lug Back, ISO Type 3,5mm, 0,01mm

Article no.: 1040A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1040A
EAN / GTIN 4946368841212
Manufacturer number 1040A

Description

Description:

Compact Type 1 and 3,5 mm Range Small Diameter - Metric. This is a compact, dial indicator with a bezel Ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited.

Feature:

Digital/Analogue: Analogue
Measuring range: 3.5 mm
Graduation: 0.01
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart