Outside Micrometer Interchangeable Anvil 50-150mm

Article no.: 104-161A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 104-161A
EAN / GTIN 4946368215211
Manufacturer number 104-161A
L-Number L40010 8399

Description

Description:

This Outside Micrometer offers you an extra wide measuring range with the following benefits: Easy, interchangeable anvils allow a wide range of measurements.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 150
Accuracy: ±(4+L/75) µm, L = max. measuring range (mm)
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (≤300 mm), ø21 mm (>300 mm)
Inch/metric: metric
Scope of delivery: Incl. box, setting standard, anvils, setting key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart