Screwdriver with bit magazine magnetic Slotted, Phillips with 6 bits, Stubby, 1/4″

Article no.: 10386
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10386
EAN / GTIN 4010995337360
Manufacturer number 10386

Description

Description:

  • Increases your efficiency: Good access to confined spaces due to extremely short screwdriver handle.
  • Saves space: Six tools in one.
  • Drive: DIN 3126, ISO 1173, style D 6.3.
  • Application: Eminently suitable for working in confined, hard-to-reach spaces.
  • Fastening by hand becomes problematic when you can no longer reach screws in confined spaces with a long screwdriver handle. The screwdriver with the Stubby bit magazine provides the remedy in such cases – it really stands out as a specialist for working in tight spots thanks to its handy, compact size. The Multitool also holds its six bits in the most commonly used profiles in its handle, thus making it flexible in its use. The magazine bit holder offers particular appeal as an alternative to screwdriver sets for portable use and fits snugly into pockets. The magnetic holding feature in the integrated bit holder ensures easy handling and an optimum grip.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 8.0 mm (01627)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH3 (01659)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart