L-keys ProStar TORX® hexagonal ball end, black oxidised T45 x 232 mm

Article no.: 10380
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10380
EAN / GTIN 4010995337490
Manufacturer number 10380

Description

Description:

  • Application: For all hard-to-reach TORX® screws.
  • Extra: With elongated TORX® profile behind ball end.
  • Extra: The TORX® ball end enables fastening and unfastening at an angle of up to 25°.
  • Blade: Chrome-vanadium steel, through hardened, black-finish.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (Inch): 3/8″
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T45
  • Overall length (mm): 232
  • Length Pin closing blade (short) (mm): 49
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart