Circlip pliers Classic with MagicTips® for inner rings (holes), straight J 2, 180 mm

Article no.: 10340
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10340
EAN / GTIN 4010995346904
Manufacturer number 10340

Description

Description:

  • Lowers your costs: Prevents damage caused by lost circlips in the work area.
  • Saves time: Safe and sturdy grip on circlips.
  • Application: For inserting / removing circlips from inside bores.
  • Supplementary information: with safety latching function MagicTips®
  • DIN ISO 5256.

Feature:

  • Tool for electrics: No
  • Model: J 2
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 180
  • Overall length (Inch): 7″
  • Internal retaining ring min (mm): 19
  • Internal retaining ring max (mm): 60
  • Internal retaining ring min - max (mm): 19 - 60
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart