Combination pliers Classic with DynamicJoint® and OptiGrip with extra long cutting edge 225 mm, 9″

Article no.: 10338
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10338
EAN / GTIN 4010995267155
Manufacturer number 10338

Description

Description:

  • Application: Power assisted general purpose pliers for gripping and holding as well as cutting wires and cables ranging in hardness from soft to extremely hard.
  • DIN ISO 5746.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.5
  • Overall length (mm): 225
  • Overall length (Inch): 9″
  • Cutting force: 19
  • Medium-hard wire (mm): 4.2
  • Hard wire (mm): 3
  • Hardened spring steel (mm): 2.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart