Outside Micrometer Economy Design Set 0-6″, (6 pcs), 0,001″

Article no.: 103-904-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 103-904-10
EAN / GTIN 4946368554754
Manufacturer number 103-904-10
L-Number L40010 10643

Description

Description:

Lightweight workshop design with baked-enamel-finished frame. Equipped with Ratchet Stop for constant measuring force.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 6″
Graduation: 0.001″
Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm (≤300 mm), ø21 mm (>300 mm).
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, setting standard (from 1″ upwards), key, 0-2″ with works test certificate

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart