Outside Micrometer Economy Design 25-50mm

Article no.: 103-138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 103-138
    EAN / GTIN 4946368103013
    Manufacturer number 103-138
    L-Number L40010 5749

    Description

    Description:

    Lightweight workshop design with baked-enamel-finished frame. Equipped with Ratchet Stop for constant measuring force.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 25 - 50
    Graduation: 0.01 mm
    Limit value of measuring deviation J MPE: ±2 µm
    Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (≤300 mm), ø21 mm (>300 mm)
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key, factory test certificate (0-50 mm)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart