Universal joint ∙ 3/4 inch (20 mm) square, hollow ∙ 3/4 inch (20 mm) square, solid ∙ Length: 105 mm

Article no.: 1021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 1021
EAN / GTIN 4000896002054
Manufacturer number 1021
L-Number L60140 3319

Description

Description:

  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Drive with bolt for locking pin retaining, output with locking pin retaining
  • Surface: chrome-plated
  • DIN 3123, ISO 3316
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 105 mm
  • Net weight: 0.56 kg
  • For manual operation

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart